DESCRIPTION

  • Manual Operation Button
  • Operates Off Constant Power or Relay End Switch
  • Plug-in Low Voltage Connections
  • Sensors Included

Taco 3/4 in. Zone Valve 2W Setpoint

TI075C2S2

Volts:

SPECIFICATIONS

Height
3-3/4 in
Volts
24V
Width
2-3/8 in
Zones
4.0

Starting at
$401.99
EACH
  • QUANTITY