3 x 1-1/4 in. Air Scoop

Part #T4365  |  Item #1897613  |  Manufacturer Part #436-5

$221.09 EACH

Fitting Sizes:

3 in x 1-1/4 in x 1/2 in x 1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Maximum Fluid Temperature: 300 F
  • Warranty: 1 Year

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1-1/4 in

Fitting Sizes: 3 in x 1-1/4 in x 1/2 in x 1-1/4 in

Material: Cast Iron

Maximum Pressure: 125 psi

Maximum Temperature: 300

Media: [Air, Water]

Width: 10 in