Taco 32 gpm 1/6 hp Circulator Pump
T240020S3P
Volts:
115VSPECIFICATIONS
- AMP
- 1.9
- End Connection 1
- Flanged
- Fitting Size 1
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Flow Rate
- 32 gpm
- Horsepower
- 1/6 hp
- Lead Law Compliant
- Yes
- Maximum Feet of Head
- 29
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 225
- NSF Certified
- No
- Pump Body Material
- Stainless Steel
- Pump Phase
- 1
- RPM
- 3450
- UL Listed
- No
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday