3/4 in. 24V 2-Way Threaded Zone Valve

This product has been replaced by

No image available
Taco 3/4 in. NPT Hydronic Zone Valve 300 and 125 psi for Air Handler, Pumps, Radiators and Water
Manufacturer Part #Z075T2-3
You last purchased this on
 
Taco

3/4 in. 24V 2-Way Threaded Zone Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Taco 3/4 in. NPT Hydronic Zone Valve 300 and 125 psi for Air Handler, Pumps, Radiators and Water
Manufacturer Part #Z075T2-3
Taco

3/4 in. 24V 2-Way Threaded Zone Valve

  • Fast #
  • Part #TZ075T22
  • Item #4702900
  • Manufacturer Part #Z075T2-2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.48
End Connection 1:
Threaded
End Connections:
Threaded
Pressure - Maximum:
300 psi
Valve Size:
3/4 in
Volts:
24V