3/4 in. 8 gal Expansion Tank for Pot Water

Part #TPAX30150  |  Item #4513173  |  Manufacturer Part #PAX30-150

Call for Pricing EACH

Capacity:

8 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 8 gal

Diameter: 14 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 24-3/4 in

Material: Carbon Steel

Maximum Pressure: 150 psi