Taco
3/4 x 1/2 in. Copper Venturi Tee
Part #TVF075050 | Item #1801666 | Manufacturer Part #VF-075-050
Fitting Sizes:
3/4 in x 1/2 in x 3/4 inProduct Details
- Warranty: 1 Year
Documents
Specifications
Depth: 1-1/2 in
End Connection 1: Sweat
End Connection 2: Sweat
End Connection 3: Sweat
End Connections: Sweat
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3/4 in x 1/2 in x 3/4 in
Flow Rate: 1.5 gpm
Length: 2-3/10 in
Material: Brass
Maximum Feet of Head: 1
Maximum Immersible Depth: 1 ft
Media: Water
Weight: 1/4