4 in. Flange Circulator Setter

You last purchased this on
 
Taco

4 in. Flange Circulator Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

4 in. Flange Circulator Setter

  • Fast #
  • Part #TACUF400AF3
  • Item #2820260
  • Manufacturer Part #ACUF-400-AF-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Height:
9-1/4 in
Length:
10 in
Valve Size:
4 in
Width:
9 in