DESCRIPTION

Taco 45 gpm 1/6 hp Circulator Pump

T0012MSF1IFC

Volts:

115V

SPECIFICATIONS

AMP
1.6
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Flow Rate
45 gpm
Horsepower
1/6 hp
Lead Law Compliant
Yes
Length
8-1/8 in
Maximum Feet of Head
15
Maximum Pressure
125 psi
Maximum Temperature
210
NSF Certified
Yes
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
Size
1-1/2 in
UL Listed
Yes
Volts
115V

Starting at
$625.88
EACH
  • QUANTITY