1-1/4 in. Female Sweat Air Separator
4900 Series 1-1/4 in. Female Sweat Air Separator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Warranty: 1 Year
- Maximum Fluid Temperature: 240 F
Documents
Specifications
- Collection:
- 4900 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Width:
- 5-19/100 in