DESCRIPTION

  • Maximum Fluid Temperature: 210 F
  • Warranty: 1 Year

Taco 5000 Series 1 in. Mixing Valve

T5004C3

Manufacturer Part #: 5004-C3

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
CSA Certified
Yes
Collection
5000 Series
End Connections
Sweat
Flow Rate
24 gpm
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Type
T500
Width
5-3/8 in

Print