9-3/4 in. Variable Speed Pump Injection Mixing Control
9-3/4 in. Variable Speed Pump Injection Mixing Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wiring harness plugs directly into any Taco exp control
- Warm weather shutdown
- The 705 regulates the supply water temperature to a heating system by controlling a boiler and the speed of an injection pump
- Frequency: 50/60 Hz
- Microprocessor based control
- Optimizes the firing cycles of the boiler
- Liquid crystal display for ease of monitoring and adjusting the control
- Automatic reset ratio calculation
- Warranty: 1 Year
Specifications
- CSA Certified:
- Yes
- Depth:
- 1-22/25 in
- Height:
- 2-3/4 in
- Length:
- 9-3/4 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2-7/8 in