DESCRIPTION

Taco 90 gpm 115V Circulator Pump

T240050S3P

Horsepower:

SPECIFICATIONS

AMP
4.9
ANSI Specifications
ANSI 372
End Connection 1
Flanged
End Connection 2
Flanged
Flow Rate
90 gpm
Height
6-3/8 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Feet of Head
46
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V
Width
4-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY