DESCRIPTION

  • Connections for conventional or diaphragm expansion tank and Taco Hy-vent
  • Never requires service
  • One piece Cast Iron construction
  • The Taco air scoop provides an economic and efficient means to separate air from water in hydronic systems

Taco Air Scoop® Air Scoop

T436

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Air Scoop®
End Connection 1
NPT
Fitting Size 1
1 in
Height
4 in
Length
6 in
Material
Cast Iron
Maximum Pressure
300 psi
Media
Water
Size
1 in