DESCRIPTION

  • Dependable long life
  • Easily serviceable
  • High-capacity float style vent

Taco Air Separator Elimination and Control

T4900T2

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Height
6-3/4 in
Material
Bronze
Maximum Temperature
240
Media
Water

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS