DESCRIPTION

  • Dependable long life
  • Easily serviceable
  • High-capacity float style vent

Taco Air Vent

TAC4093

Fitting Sizes:

3/4 in

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3/4 in
Material
Brass
Maximum Temperature
240

Starting at
$502.43
EACH
  • QUANTITY