DESCRIPTION

  • Automatic or manual reset mode
  • Available in 24VAC or 120VAC
  • Does not require periodic shutdown of the boiler to determine water level
  • DualVision® technology
  • External LEDs and simplified wiring for easy installation and testing
  • LED lights indicate low water condition
  • LT models include external test button, adjustable delay on break (DOB) and delay or make (DOM) features
  • Patented adjustable probe sensitivity
  • Standard on-board (NEMA 1) or remote (NEMA 4) probe 1/2" or 3/4" NPT connection

Taco Automatic Low Water Cleanout 120 VAC Pump

TLTA1203S2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 3/4 in

    TLTA1203S2 

    $127.0
    $122.43
    Call for Pricing Call us for price $127.0 $122.43
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Height
5-53/100 in
Length
3-3/4 in
Maximum Pressure
250 psi
Size
3/4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday