DESCRIPTION

  • Exercise mode cycles pump weekly to keep cartridge from mineral buildup
  • Fully automatic, no programming required
  • Includes sensor and analog timer
  • Learns to cycle pump based on previous week usage
  • Smart control that learns homeowners hot water usage pattern
  • Unique, replaceable cartridge is field serviceable
  • Vacation mode turns pump off after 36 hours of non-use

Taco Bronze 6 Ft. Cord & Timer Circulator Pump

T006B4PNP

Flow Rate:

10 gpm

SPECIFICATIONS

AMP
0.5
ANSI Specifications
ANSI 372
Cord Length
6 ft
Depth
3-5/16 in
End Connection 1
Sweat
Fitting Size 1
3/4 in
Flow Rate
10 gpm
Height
5-1/4 in
Horsepower
1/40 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
7-1/4 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Pump Body Material
Bronze
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$485.89
EACH
  • QUANTITY