DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco Bronze Cartridge

T005020RP

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Taco 005 and 006 Bronze Pumps
End Connection 1
Flanged
Impeller
Non-Metallic
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 372
Pump Body Material
Bronze

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$120.63
EACH
  • QUANTITY