DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco Bronze Circulator Pump

T003BC4

Flow Rate:

6 gpm

SPECIFICATIONS

AMP
0.4
ANSI Specifications
ANSI 372
Depth
3-5/16 in
End Connection 1
Sweat
Fitting Size 1
1/2 in
Flow Rate
6 gpm
Height
5-3/16 in
Horsepower
1/40 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
5-1/8 in
Maximum Feet of Head
5
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
AC
Pump Body Material
Bronze
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$333.1
EACH
  • QUANTITY