DESCRIPTION

  • For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
  • Prevents gravity circulation in a forced water heating system

Taco Bronze Copper Universal Flowers Check Valve

T2414

Valve Size:

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Length
4-1/4 in
Material
Bronze
Maximum Pressure
125 psi
Valve Size
1 in
Valve Type
Check Valves

Starting at
$114.12
EACH
  • QUANTITY

DOCUMENTS