DESCRIPTION

  • For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
  • Prevents gravity circulation in a forced water heating system

Taco Bronze Horizontal Flowers Check Valve

T2194

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-3/8 in
Material
Bronze
Maximum Pressure
125 psi
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS