DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco Bronze Sweat Cartridge Circulator

T006B

Horsepower:

1/40 hp

SPECIFICATIONS

AMP
0.5
ANSI Specifications
ANSI 372
Depth
3-5/16 in
End Connection 1
Sweat
Fitting Size 1
3/4 in
Flow Rate
11 gpm
Height
4-13/32 in
Horsepower
1/40 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
5-5/8 in
Maximum Feet of Head
900
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
AC
Pump Body Material
Bronze
Pump Phase
1.000
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$337.32
EACH
  • QUANTITY