DESCRIPTION

Taco Bronze Sweat Circulator Pump with Cord

T006BC42PNP

Horsepower:

1/40 hp

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Horsepower
1/40 hp
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
$359.68
EACH
  • QUANTITY