DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • Maximum feet of head: 31
  • No mechanical seal to replace
  • Quiet, efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique, replaceable cartridge is field serviceable
  • Unmatched reliability-maintenance free

Taco Cartridge Circulating Pump

T0011F4

Material:

Cast Iron

SPECIFICATIONS

Depth
5-5/8 in
End Connection 1
Flanged
Flow Rate
28 gpm
Height
6-1/2 in
Length
7-1/2 in
Material
Cast Iron
Maximum Feet of Head
22
Maximum Pressure
125 psi
Power Source
AC
Volts
115V

Starting at
$432.09
EACH
  • QUANTITY