DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco Cartridge Circulator Pump

T006BC4

Horsepower:

1/40 hp

SPECIFICATIONS

AMP
0.5
ANSI Specifications
ANSI 372
Depth
3-5/16 in
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
11 gpm
Horsepower
1/40 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
5-1/8 in
Material
Bronze
Maximum Feet of Head
9.5
Maximum Pressure
125 psi
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
AC
Pump Body Material
Bronze
Pump Phase
1
RPM
3250
Size
1/2 in x 1/2 in
UL Listed
Yes
Volts
115V

Starting at
$327.71
EACH
  • QUANTITY