DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • Quiet, efficient operation
  • Self lubricating
  • Standard, high capacity output and compact design
  • Unique, replaceable cartridge is field serviceable
  • Unmatched reliability-maintenance free

Taco Cast Iron Body Pump

T0010F3

Flow Rate:

33 gpm

SPECIFICATIONS

AMP
1.1
ANSI Specifications
ANSI 372
Depth
5-3/8 in
End Connection 1
Flanged
Flow Rate
33 gpm
Height
6-3/8 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Length
7-1/4 in
Maximum Feet of Head
11.5
Maximum Pressure
125 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372
Pump Body Material
Cast Iron
Volts
115V

Starting at
$406.73
EACH
  • QUANTITY