DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet, efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique, replaceable cartridge is field serviceable
  • Unmatched reliability-maintenance free

Taco Cast Iron Flange Cartv Circulator

T008F6

Pump Body Material:

SPECIFICATIONS

AMP
0.7
Depth
4-3/4 in
End Connection 1
Flanged
Flow Rate
14 gpm
Height
6-3/8 in
Horsepower
1/25 hp
Impeller
Non-Metallic
Length
6 in
Maximum Feet of Head
16
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$237.82
EACH
  • QUANTITY