DESCRIPTION

  • 1/12 hp
  • 110 series
  • 14 5/8 L x 6 5/16 H x 4 3/4 D
  • Durable, one piece spring coupler
  • Flow rate: 35 gpm
  • Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
  • No mechanical seal to replace
  • Required Accessory: Freedom Flanges®
  • Resilient mount, split phase motor, overload protection
  • Self lubricating

Taco Cast Iron Flange Circulator

T11024

Horsepower:

SPECIFICATIONS

Depth
4-3/4 in
End Connection 1
Flanged
Flow Rate
35 gpm
Height
6-5/16 in
Horsepower
1/12 hp
Impeller
Non-Metallic
Length
14-5/8 in
Maximum Feet of Head
7
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY