DESCRIPTION

  • Companion flange for most Taco® circulators
  • Easy-on, easy-off with common adjustable wrench
  • Fits 005-0011, 0013, 0014, and 110-113
  • Patented hex design for easy installation

Taco Cast Iron Flange Set

T110254F

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Cast Iron

Starting at
$16.22
EACH
  • QUANTITY

DOCUMENTS