DESCRIPTION

Taco Circulator Pump

T1615B3E10132096

Horsepower:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Height
16-1/8 in
Horsepower
1/2 hp
Impeller
Cast Bronze
Length
18-1/2 in
NSF Certified
No
RPM
1450
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY