DESCRIPTION

  • ECM motors to cut electric usage by at least 50 percent
  • Ensures proper flow rate for cooler return water and highest efficiencies
  • For high end efficiency condensing boilers

Taco Viridian™ Series Circulator Pump

TVR1816HY1FC2A00

Flow Rate:

16 gpm

SPECIFICATIONS

AMP
0.54
Collection
Viridian™ Series
Flow Rate
16 gpm
Impeller
Composite
Length
6 in
Material
Stainless Steel
Maximum Feet of Head
18
Maximum Pressure
125 psi
Maximum Temperature
230
NSF Certified
No
Power Source
Electric
Pump Body Material
Stainless Steel
Pump Motor Type
ECM-Permanent Magnetic
Pump Phase
1
RPM
4830
Stages
Delta P
UL Listed
Yes
Volts
120V

Starting at
$615.36
EACH
  • QUANTITY