DESCRIPTION

Taco Circulator Setter

TACUF125AT2

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Length
5-1/8 in
Material
Bronze
UL Listed
No
Valve Size
1-1/4 in

Starting at
$212.94
EACH
  • QUANTITY