DESCRIPTION

  • 4 to 5 times greater accuracy compared to conventional variable orifice balancing valves
  • Accu-Flo
  • All brass interior parts
  • Calibrated nameplate for presetting
  • Connection: Sweat
  • Flow measurement independent of stem and ball position
  • Material: Bronze
  • Tamper-resistant memory stop for accurate resetting

Taco Copper Circulator Setter

TACUF075AC2

Height:

4-1/4 in

SPECIFICATIONS

Depth
1-1/2 in
End Connection 1
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
4-1/4 in
Length
3-1/4 in
Material
Bronze
Maximum Pressure
300 psi

Starting at
$115.08
EACH
  • QUANTITY