DESCRIPTION

Taco Copper Venturi Tee

TVF075050

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 3
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Length
2-3/10 in
Material
Copper