DESCRIPTION

Taco Copper x Copper Circulator Setter

TACUF150AC2

Valve Size:

1 1/2 in

SPECIFICATIONS

End Connection 1
Sweat
Height
5-1/8 in
Length
5-7/8 in
Valve Size
1 1/2 in
Width
2-3/16 in

Starting at
$274.84
EACH
  • QUANTITY