Taco DIG Timer with Dust Cover T2653

DESCRIPTION

  • Clock Timer adjustable to 15-minute intervals within a 24-hour time frame
  • Clock Timer can be mounted in any direction, by just attaching it to the capacitor box electrical connection hole
  • Rugged construction--steel timer enclosure
  • Temperature aquastat automatically switches the circulator on at 95° F, off at 115° F
  • User-friendly clock has an hour hand, raised minute hand for ease of adjustment, two directional arrows and AM/PM time settings

Taco DIG Timer with Dust Cover

T2653

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Taco "00" series
Volts
115V
Watts
60

Starting at
$161.33
EACH
  • QUANTITY

DOCUMENTS