• Cart

DESCRIPTION

Taco Female Sweat Air Separator

T49C2

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY