DESCRIPTION

Taco Flange Circulator Setter

TACUF400AF3

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
Height
9-1/4 in
Length
10 in
Valve Size
4 in
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY