DESCRIPTION

Taco Flanged Freedom Flange Set

T110254SF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Size
1-1/2 in