1-1/4 in. Bronze Sweat Freedom Flange Set
This product has been replaced by
Manufacturer Part #110-525BSFL
Freedom Flange 1-1/4 in. Bronze Sweat Freedom Flange Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze sweat connection
- Fits 005-0011, 0013, 0014, and 110-113
- Companion flange for most Taco® circulators
Documents
Specifications
- Collection:
- Freedom Flange
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze