Hy-Vent® 1/4 in. Waste Connector

Part #TAC4141  |  Item #1897622  |  Manufacturer Part #414-1

Fitting Sizes:

1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hy-Vent®

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 3/4 in

Maximum Temperature: 240