DESCRIPTION

  • Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fixed port venturi orifice balancing valve
  • Flow measurement function independent of stem and ball position
  • Fully Assembled

Taco IPS Cast Ironrculator Setter

TACUF050AT2

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Flow Rate
5.5 gpm
Height
3-1/4 in
Length
3-1/4 in
Material
Brass, Bronze
Maximum Pressure
300 psi
Valve Size
1/2 in

Starting at
$112.7
EACH
  • QUANTITY