DESCRIPTION

  • Built in check valve
  • Fast fill locking lever
  • Fast fill rate
  • Feeds water into a water heating system whenever pressure drops below the valves setting
  • Secondary 30 psig relief valve
  • System pressure range from 10 to 25 psig
  • Union connection with tailpiece as standard

Taco IPS Fast FILL Dual Control

T334T3

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
IPS
Height
5-1/8 in
Length
7-3/8 in
Material
Cast Iron
Maximum Pressure
100 psi
Valve Size
1/2 in

Starting at
$161.96
EACH
  • QUANTITY