DESCRIPTION

  • Automatic or manual reset mode
  • External LEDs and simplified wiring for easy installation and testing
  • LT models include external test button, adjustable delay on break (DOB) and delay or make (DOM) features
  • Patented adjustable probe sensitivity

Taco Low Water Cleanout 24 VAC Automatic Reset

TLTA0243S2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Height
5-53/100 in
Length
3-3/4 in
Maximum Pressure
250 psi
Size
3/4 in
Volts
24V