DESCRIPTION

  • Does not require periodic shutdown of the boiler to determine water level
  • DualVision® technology
  • LED lights indicate low water condition

Taco Low Water Cleanout with 120 V Vacuum Manual Probe

TLFM1203S1

Fits Pipe Size:

3/4 in

SPECIFICATIONS

End Connection 1
NPT
Fits Pipe Size
3/4 in
Height
4-3/8 in
Width
4-7/16 in

Starting at
$229.92
EACH
  • QUANTITY