250 psi Hydronic Low Water Cut-Off 24V
LT Series 250 psi Hydronic Low Water Cut-Off 24V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- External LEDs and simplified wiring for easy installation and testing
- Automatic or manual reset mode
- Patented adjustable probe sensitivity
- Warranty: 1 Year
- Maximum Fluid Temperature: 250 F
- LT models include external test button, adjustable delay on break (DOB) and delay or make (DOM) features
Specifications
- Collection:
- LT Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-44/83 in
- Length:
- 3-3/4 in
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 250 psi
- Volts:
- 24V
- Width:
- 3-2/3 in