DESCRIPTION

Taco NPT Freedom Flange Set

T110253SF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1-1/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Size
1-1/4 in