DESCRIPTION

  • 7 1/4" L x 5 1/8" H
  • Built in check valve
  • Connection: 1/2" sweat union x NPT
  • Dual boiler feed valve and pressure relief valve
  • Fast fill locking lever
  • Maximum temperature: 212° F
  • Pressure relief valve set at 30 psi
  • System pressure range from 10 to 25 psig

Taco NPT Sweat Cast Iron Fast FILL Dual Unit

T3343

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
NPT
Height
5-1/8 in
Length
7-1/4 in
Material
Cast Iron
Maximum Pressure
25 psi
Maximum Temperature
212
Valve Size
1/2 in

Starting at
$166.29
EACH
  • QUANTITY