1/25 HP 115V Stainless Steel Circulator Pump
Genie™ 1/25 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 3 Years
- Frequency: 60 Hz
-
Lead Law Compliant
Specifications
- AMP:
- 0.84
- Collection:
- Genie™
- Connection Type:
- MPT
- Depth:
- 7 in
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 14 gpm
- Height:
- 8-7/32 in
- Horsepower:
- 1/25 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 16
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- Type:
- T008DM
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-33/50 in