Plumb N' Plug Series 1/2 in. 115V Bronze Sweat Recirculation System Pump

Part #T003BC41PNP  |  Manufacturer Part #003-BC4-11PNP

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years

Lead Law Compliant

Documents

Specifications

AMP: 0.45

Collection: Plumb N' Plug Series

Control Type: Rocker Switch

Depth: 8-13/100 in

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 7 gpm

Height: 5-1/4 in

Horsepower: 1/40 hp

Lead Law Compliant: Yes

Material: Bronze

Maximum Feet of Head: 4.5

Maximum Pressure: 125 psi

NSF Certified: No

Phase: Single Phase

RPM: 3250

UL Listed: No

Volts: 115V

Width: 3-22/25 in